https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjZ8aW1hZ2UvanBlZ3xhR1JtTDJneVlpOHhNRGMzTWprd09URTJNalV5Tmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8MWVkOWQ5NmIzMWJjYTRmMjAxNzAzNzgwODkyYjU3NzdlNjczNWNmYmNiZTJhMGI1ZjEwMWNjNGVlNzVlMDQ1OA
DODGE
DODGE
15Q10L56
DODGE DODGE
Description
15Q10L56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter
Part #
15Q10L56
BDI #
263308
Details
936.72
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/15Q10L56/p/263308
Your Price
$ 936.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
8.618
EAN
0782475745142
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
15
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
710Lbs
Base Included
No
Input Rating value plus um
1.13HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
361In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
15Q10L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
15Q10L56
Weight / LBS
39
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 15 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.5 Inch | 38.1 Millimeter
Overall Height
6.63 Inch | 168.402 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.37 Inch | 85.598 Millimeter
Output Shaft Diameter
0.75 Inch | 19.05 Millimeter
Overall Length
7.09 Inch | 180.086 Millimeter
Bolt Hole Diameter
0.25 Inch | 6.35 Millimeter
Output Shaft Length
2.23 Inch | 56.642 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Base to Center of Output Shaft
1.87 Inch | 47.498 Millimeter
Center Distance
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh