Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1700WUWM1A300-AC OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WUWM-RA-RQL-L-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2OTJ8aW1hZ2UvanBlZ3xhR1F5TDJneU1DODVOamMyTURJMk56UXdOelkyTG1wd1p3fDA2ODhlOWVkZjQxNmQxOTA4YzRjMjc5MDNlYThmYzk1NjliNjg2Mzc5MDc4ZjljYmFlOTVjMzgyMzQ5OTIwNzg
24135495 Right Angle Shafts 

FALK FALK

1700WUWM1A300-AC OMNIBOX

Description

1700WUWM1A300-AC OMNIBOX WORM REDUCER ; 4754713 POR

Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/8" Input Shaft Diameter

Part #

1700WUWM1A300-AC OMNIBOX

BDI #
24135495

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
258.806
EAN
0782934653650
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
300:1
Mounting Frame
182TC/184TC
Input Type
Right C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
5.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
5.83
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6209Lbs
Base Included
Yes
Input Rating value plus um
4.27HP
Housing Material And Finish
Cast Iron
Output Torque
33136In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Worm on Bottom | Flange Mounted Electric Motor Without Coupling | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1700WUWM1A300-AC OMNIBOX
Manufacturer Internal Number
4754713
Weight / LBS
523
Long Description
Speed Reducer; Right Angle; 300:1 Ratio; 182TC/184TC; Right C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/8" Input Shaft Diameter
Base to Center of Output Shaft
12.74 Inch | 323.596 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Base to Center of Input Shaft
5.74 Inch | 145.796 Millimeter
Output Shaft Length
5.69 Inch | 144.526 Millimeter
Input Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Overall Height
20.33 Inch | 516.382 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Overall Length
28.09 Inch | 713.486 Millimeter
Center Distance
7 Inch | 177.8 Millimeter
Overall Width
18.45 Inch | 468.63 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh