Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1700WXWF3A1800-AA OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WXWF-RA-LCPG-DS-BR-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ0Mzh8aW1hZ2UvanBlZ3xhREpoTDJnMk5TODVOamMyTURJNE9UTTJNakl5TG1wd1p3fDkzYjRkYmYxMjJjNmY0N2RjODAzOGE2MTQ3Y2Y4MTBiNWQ5ZTVhMzBjNjM3NDBkMDU4Y2RjNDZjYTFmY2M1ZDA
24135573 Right Angle Shafts 

FALK FALK

1700WXWF3A1800-AA OMNIBOX

Description

1700WXWF3A1800-AA OMNIBOX WORM REDUCER ; 4754714 POR

Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Left C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter

Part #

1700WXWF3A1800-AA OMNIBOX

BDI #
24135573

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
258.806
EAN
0782934652394
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
1800:1
Mounting Frame
56C
Input Type
Left C-Face Coupling
Output Type
Down Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
1
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.972
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
6209Lbs
Base Included
No
Input Rating value plus um
1.04HP
Housing Material And Finish
Cast Iron
Output Torque
32580In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Other Mount Bracket Mounted | Flange Mounted Electric Motor | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1700WXWF3A1800-AA OMNIBOX
Manufacturer Internal Number
4754714
Weight / LBS
564
Long Description
Speed Reducer; Right Angle; 1800:1 Ratio; 56C; Left C-Face Coupling Input Type; Down Shaft Output Type; Direct Mounted; Worm-Worm; 1000 Series; 7/8" Input Shaft Diameter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Overall Width
17.83 Inch | 452.882 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
14.59 Inch | 370.586 Millimeter
Center Distance
7 Inch | 177.8 Millimeter
Input Shaft Length
2.38 Inch | 60.452 Millimeter
Output Shaft Length
5.69 Inch | 144.526 Millimeter
Overall Height
27.59 Inch | 700.786 Millimeter
Nominal Center Distance
7 Inch | 177.8 Millimeter
Overall Length
27.53 Inch | 699.262 Millimeter
Output Shaft Diameter
2.75 Inch | 69.85 Millimeter
Base to Center of Output Shaft
7.59 Inch | 192.786 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh