MORSE INDUSTRIAL
MORSE INDUSTRIAL
175Q56L5
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
175Q56L5 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
XD1091
BDI #
350713
Details
1464.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/175Q56L5/p/350713
Your Price
$ 1,464.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
10.886
EAN
0662288343226
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
663Lbs
Base Included
No
Input Rating value plus um
2.45HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
405In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
175Q56L5
Manufacturer Internal Number
XD1091
Weight / LBS
27
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Overall Length
7.13 Inch | 181.102 Millimeter
Base to Center of Output Shaft
2.06 Inch | 52.324 Millimeter
Overall Height
7.06 Inch | 179.324 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Input Shaft
3.81 Inch | 96.774 Millimeter
Output Shaft Length
1.88 Inch | 47.752 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh