![17A10H56](/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njh8aW1hZ2UvanBlZ3xhRGMwTDJnMk9TOHhNRFF5TWpVeE5UVTVOek0wTWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmUWxWZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8YTExNWQyNmViMDk4NzYwNDA0ZDkzMzQ5ZDYwODE2NWEyZjExZTM5MzdlMTU0NzRlZTIwZTBmODhjNDZjZGNmYg)
![17A10H56](/medias/INDDODSPDRED-TGR2-RA-CPG-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE2Njh8aW1hZ2UvanBlZ3xhRGMwTDJnMk9TOHhNRFF5TWpVeE5UVTVOek0wTWk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmUWxWZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8YTExNWQyNmViMDk4NzYwNDA0ZDkzMzQ5ZDYwODE2NWEyZjExZTM5MzdlMTU0NzRlZTIwZTBmODhjNDZjZGNmYg)
DODGE
DODGE
17A10H56
DODGE DODGE
Description
17A10H56 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17A10H56
BDI #
263635
Details
1611.7
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17A10H56/p/263635
Your Price
$ 1,611.70 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.88
EAN
0782475777112
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.67HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
534In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17A10H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
17A10H56
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Overall Height
7 Inch | 177.8 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
10.92 Inch | 277.368 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh