![17A20H56WP](/medias/INDDODSPDRED-A-H56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTZ8aW1hZ2UvanBlZ3xhR1JpTDJoaFppOHhNRGMxTURrM05ESTJNek15Tmk5SlRrUkVUMFJUVUVSU1JVUmZRVjlJTlRaZlYxQmZNekF3ZURNd01DNXFjR2N8M2JiZDVkODhkNGQyM2NiMTI2NWI0MzQ1M2RkNzA1N2QzYmZlMDNkMjFjZTg1MTBlMWM1Njg4Mjg0NDcwYzFhOQ)
![17A20H56WP](/medias/INDDODSPDRED-A-H56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU2MTZ8aW1hZ2UvanBlZ3xhR1JpTDJoaFppOHhNRGMxTURrM05ESTJNek15Tmk5SlRrUkVUMFJUVUVSU1JVUmZRVjlJTlRaZlYxQmZNekF3ZURNd01DNXFjR2N8M2JiZDVkODhkNGQyM2NiMTI2NWI0MzQ1M2RkNzA1N2QzYmZlMDNkMjFjZTg1MTBlMWM1Njg4Mjg0NDcwYzFhOQ)
DODGE
DODGE
17A20H56WP
DODGE DODGE
Description
17A20H56WP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17A20H56WP
BDI #
263668
Details
1768.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17A20H56WP/p/263668
Your Price
$ 1,768.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.88
EAN
0782476203900
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.03HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
602In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
17A20H56WP
Weight / LBS
46
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Coupling Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Overall Length
10.92 Inch | 277.368 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh