![17Q15H56](/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDh8aW1hZ2UvanBlZ3xhR0V5TDJoak15OHhNRFF5TWpVeE56VXpNRFkxTkM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlJVTE5Q1RWOHhYek13TUhnek1EQXVhbkJufDIxZjVhYTM4NTA2MDg3OTQ1ZDNhMTEzOGYzNDhiNjQ3Zjc5ZmJiZDRhYjdiZGZmOTZmNzQwZTJiNjFhZjBkY2I)
![17Q15H56](/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQ0MDh8aW1hZ2UvanBlZ3xhR0V5TDJoak15OHhNRFF5TWpVeE56VXpNRFkxTkM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlJVTE5Q1RWOHhYek13TUhnek1EQXVhbkJufDIxZjVhYTM4NTA2MDg3OTQ1ZDNhMTEzOGYzNDhiNjQ3Zjc5ZmJiZDRhYjdiZGZmOTZmNzQwZTJiNjFhZjBkY2I)
DODGE
DODGE
17Q15H56
DODGE DODGE
Description
17Q15H56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17Q15H56
BDI #
263964
Details
1350.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17Q15H56/p/263964
Your Price
$ 1,350.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0782475746576
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
117
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.27HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
583In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17Q15H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
17Q15H56
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Overall Length
8.09 Inch | 205.486 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh