https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNjl8aW1hZ2UvanBlZ3xhRGd4TDJneE55OHhNRGMzTWprd09UYzFNak0xTUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDBoVFgwSk5YekZmTXpBd2VETXdNQzVxY0djfGU3ZmNmZDliMmRiMGE0MDMzZjVhMTVkMWJkNmEzNjYyNGQ5ZjdjMmRjMWVhNGU0MjNlZDc1NWY2NWQyNGY1M2Y
DODGE
DODGE
17QZ07H56
DODGE DODGE
Description
17QZ07H56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17QZ07H56
BDI #
264114
Details
2025.0
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17QZ07H56/p/264114
Your Price
$ 2,025.00 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.52
EAN
0782476047375
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
2.06HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
500In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
17QZ07H56
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Length
8.09 Inch | 205.486 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh