![17QZ10L56](/medias/INDDODSPDRED-TGR2EZ-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTN8aW1hZ2UvanBlZ3xhRGN4TDJobE5TOHhNRFF5TWpVeE1qQTFPRE01T0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDB4ZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8ZDJlYzYyYzI5MmI3NjIwNzFkN2EyYjNiYzVjMGUyMWM4OGE0NmJiMGY4NmUxNDMwMzUxZDIzYzVhZDY2ZWIwYw)
![17QZ10L56](/medias/INDDODSPDRED-TGR2EZ-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM0MTN8aW1hZ2UvanBlZ3xhRGN4TDJobE5TOHhNRFF5TWpVeE1qQTFPRE01T0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDB4ZlFrMWZNVjh6TURCNE16QXdMbXB3Wnd8ZDJlYzYyYzI5MmI3NjIwNzFkN2EyYjNiYzVjMGUyMWM4OGE0NmJiMGY4NmUxNDMwMzUxZDIzYzVhZDY2ZWIwYw)
DODGE
DODGE
17QZ10L56
DODGE DODGE
Description
17QZ10L56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17QZ10L56
BDI #
264134
Details
1510.98
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17QZ10L56/p/264134
Your Price
$ 1,510.98 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
19.52
EAN
0782476047382
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.67HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
534In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
17QZ10L56
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
7 Inch | 177.8 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Overall Length
8.09 Inch | 205.486 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Overall Width
7.56 Inch | 192.024 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh