https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODAwNHxpbWFnZS9qcGVnfGFHVTRMMmd4Tnk4eE1EYzJPREUxTnpJME5UUTNNQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSk1YMEpOWHpGZk16QXdlRE13TUM1cWNHY3xlNDNjODkyNmVjNzlhYzI4MWIwZDAzMGQ2ZGM5NWFlZDYzYmVmMjBhZjA3MjNmNTFjYjkwZTBmMDg2ZDAzN2Fh
DODGE
DODGE
17S10LR
DODGE DODGE
Description
17S10LR TIGEAR-2 REDUCER ; SOLID SIZES 13-20
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17S10LR
BDI #
264237
Details
1118.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17S10LR/p/264237
Your Price
$ 1,118.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0782475747467
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
1.67HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
534In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17S10LR TIGEAR-2 REDUCER
Manufacturer Internal Number
17S10LR
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Overall Length
8.22 Inch | 208.788 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
5.85 Inch | 148.59 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Overall Width
8.62 Inch | 218.948 Millimeter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh