![17S25H](/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA)
![17S25H](/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA)
DODGE
DODGE
17S25H
DODGE DODGE
Description
17S25H WORM GEAR REDUCER ; HOLLOW SIZES 13-20
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17S25H
BDI #
264258
Details
1329.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17S25H/p/264258
Your Price
$ 1,329.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0782475747603
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
0.88HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
609In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
17S25H TIGEAR-2 REDUCER
Manufacturer Internal Number
17S25H
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Length
8.22 Inch | 208.788 Millimeter
Overall Width
5.41 Inch | 137.414 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Overall Height
5.85 Inch | 148.59 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh