DODGE
DODGE
17S40LWP
DODGE DODGE
Description
17S40LWP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Part #
17S40LWP
BDI #
264279
Details
1134.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/17S40LWP/p/264279
Your Price
$ 1,134.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
12.701
EAN
0782476207243
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
44
Gearing
Worm
Manufacturer's Series
17
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1190Lbs
Base Included
No
Input Rating value plus um
0.6HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
627In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
17S40LWP
Weight / LBS
43
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; 17 Series; 5/8" Input Shaft Diameter
Output Shaft Length
1.74 Inch | 44.196 Millimeter
Base to Center of Output Shaft
1.99 Inch | 50.546 Millimeter
Base to Center of Input Shaft
3.74 Inch | 94.996 Millimeter
Overall Length
8.22 Inch | 208.788 Millimeter
Overall Height
5.85 Inch | 148.59 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
6.63 Inch | 168.402 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
1.75 Inch | 44.45 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh