Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1800WUW1A500 OMNIBOX https://www.bdiexpress.com/medias/INDFALSPDRED-WUW-RA-R-L-BM-M-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5MjF8aW1hZ2UvanBlZ3xhR0k1TDJnd01DODVOamMyTURNd056QTFOamswTG1wd1p3fDBhMDI3NjViOTg2MmZkYTYyNmEzNTBkNDY3ZjAyYjcyNDgxOTcyNDZmOTcyYzRjYjA5NDg0ZjEzNzk4NWMwN2I
24135755 Right Angle Shafts 

FALK FALK

1800WUW1A500 OMNIBOX

Description

1800WUW1A500 OMNIBOX WORM REDUCER ; 4706395 POR

Speed Reducer; Right Angle; 500:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/4" Input Shaft Diameter

Part #

1800WUW1A500 OMNIBOX

BDI #
24135755

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
REGAL REXNORD https://www.regalrexnord.com
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
319.429
EAN
0782934649004
Product Group - BDI
M02282
Tradename
OMNIBOX
Reducer Type
Right Angle
Nominal Ratio
500:1
Mounting Frame
Not Applicable
Input Type
Right Hand
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
3.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
3.5
Gearing
Worm-Worm
Manufacturer's Series
1000
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
7761Lbs
Base Included
Yes
Input Rating value plus um
3.88HP
Housing Material And Finish
Cast Iron
Output Torque
45835In-Lbs
Fan Cooling
Yes
Other Features
Double Reduction | Worm on Bottom | Model A
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm-Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1800WUW1A500 OMNIBOX
Manufacturer Internal Number
4706395
Weight / LBS
766
Long Description
Speed Reducer; Right Angle; 500:1 Ratio; Right Hand Input Type; Left Hand Output Type; Direct Mounted; Worm-Worm; 1000 Series; 1-1/4" Input Shaft Diameter
Overall Length
30.12 Inch | 765.048 Millimeter
Overall Height
22.61 Inch | 574.294 Millimeter
Base to Center of Input Shaft
5.75 Inch | 146.05 Millimeter
Input Shaft Length
3.47 Inch | 88.138 Millimeter
Base to Center of Output Shaft
13.75 Inch | 349.25 Millimeter
Overall Width
21.82 Inch | 554.228 Millimeter
Center Distance
8 Inch | 203.2 Millimeter
Bolt Hole Diameter
1.13 Inch | 28.702 Millimeter
Output Shaft Length
6.02 Inch | 152.908 Millimeter
Input Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
8 Inch | 203.2 Millimeter
Output Shaft Diameter
3 Inch | 76.2 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh