HUB CITY
HUB CITY
1805 3600/1 WR 56C .938
HUB CITY HUB CITY
Description
1805 3600/1 WR 56C .938 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Speed Reducer; Right Angle; 3600:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 1800 Series; 5/8" Input Shaft Diameter
Part #
0230-18700
BDI #
23702634
Details
3138.88
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/1805-3600-1-WR-56C-938/p/23702634
Your Price
$ 3,138.88 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.793
EAN
0662961820358
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
3600:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0.49
Gearing
Worm
Manufacturer's Series
1800
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.023HP
Housing Material And Finish
Cast Iron
Output Torque
666In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-18700
Weight / LBS
26
Long Description
Speed Reducer; Right Angle; 3600:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 1800 Series; 5/8" Input Shaft Diameter
Overall Width
6.07 Inch | 154.178 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter
Center Distance
1.751 Inch | 44.475 Millimeter
Output Bore
0.938 Inch | 23.825 Millimeter
Base to Center of Input Shaft
5 Inch | 127 Millimeter
Overall Length
12.045 Inch | 305.943 Millimeter
Overall Height
8.315 Inch | 211.201 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh