https://www.bdiexpress.com/medias/INDREXXXXXXX-23684860-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg4MDZ8aW1hZ2UvanBlZ3xhRFJrTDJnMlpDOHhNRE01TURFek1qVTRPRFUzTkM5SlRrUlNSVmhZV0ZoWVdGaGZNak0yT0RRNE5qQmZNekF3ZURNd01DNXFjR2N8OGNjN2E1NWY5ZWI5NzFjYjJkOGI0MDZlNDkxMjliZGQwZWQzZjVmYjQ1ODNjY2M1ZTc5MmE5YjE2ZTU5MTlkMw
HUB CITY
HUB CITY
182 20/1 A WR 1.000
HUB CITY HUB CITY
Description
182 20/1 A WR 1.000 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 180PCX Series; 5/8" Input Shaft Diameter
Part #
0230-01403
BDI #
23684860
Details
1756.24
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/182-20-1-A-WR-1-000/p/23684860
Your Price
$ 1,756.24 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
6.804
EAN
0662798921341
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
180PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
1HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
541In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-01403
Weight / LBS
15
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 180PCX Series; 5/8" Input Shaft Diameter
Center Distance
1.751 Inch | 44.475 Millimeter
Overall Width
4.81 Inch | 122.174 Millimeter
Base to Center of Input Shaft
3.626 Inch | 92.1 Millimeter
Output Bore
1 Inch | 25.4 Millimeter
Overall Height
5 Inch | 127 Millimeter
Bolt Hole Diameter
0.313 Inch | 7.95 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
1.75 Inch | 44.45 Millimeter
Base to Center of Output Shaft
1.875 Inch | 47.625 Millimeter
Overall Length
7.67 Inch | 194.818 Millimeter
Input Shaft Length
1.76 Inch | 44.704 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh