![18HB1-LR13](/medias/INDBROSPDRED-12HSB1-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzV8aW1hZ2UvanBlZ3xhR0kyTDJobU15OHhNRFU0TnpJek1ETTNNVGczTUM5SlRrUkNVazlUVUVSU1JVUmZNVEpJVTBJeFgweFNNVEJmTXpBd2VETXdNQzVxY0djfDI2ZjkwOWYwMWMyZGM2MTg2NWYzMGY1MjZjZmUxOWQxNjJlYTA0YjQxM2EyN2Q5OTA0YzA4OGY4NDcyMDliMGY)
![18HB1-LR13](/medias/INDBROSPDRED-12HSB1-LR10-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIwMzV8aW1hZ2UvanBlZ3xhR0kyTDJobU15OHhNRFU0TnpJek1ETTNNVGczTUM5SlRrUkNVazlUVUVSU1JVUmZNVEpJVTBJeFgweFNNVEJmTXpBd2VETXdNQzVxY0djfDI2ZjkwOWYwMWMyZGM2MTg2NWYzMGY1MjZjZmUxOWQxNjJlYTA0YjQxM2EyN2Q5OTA0YzA4OGY4NDcyMDliMGY)
BROWNING
BROWNING
18HB1-LR13
BROWNING BROWNING
Description
18HB1-LR13 ; BEVEL GEAR REDUCERS
Speed Reducer; Right Angle; 1.333:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 18HB1 Series; 1-1/2" Input Shaft Diameter
Part #
1251917
BDI #
328879
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/18HB1-LR13/p/328879
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
56.75
EAN
0662289150786
Product Group - BDI
M02282
Reducer Type
Right Angle
Nominal Ratio
1.333:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
Not Available
Nominal Max Output RPM
1312.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
1312.828
Gearing
Straight Bevel
Manufacturer's Series
18HB1
Mounting Position
Floor
Mounting Bolt Pattern footprint
Square
Base Included
No
Input Rating value plus um
Not Available
Housing Material And Finish
Rugged Cast Iron
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Straight Bevel
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
1251917
Weight / LBS
125
Long Description
Speed Reducer; Right Angle; 1.333:1 Ratio; Shaft Input Type; Right and Left Hand Output Type; Direct Mounted; Straight Bevel; 18HB1 Series; 1-1/2" Input Shaft Diameter
Nominal Center Distance
0 Inch | 0 Millimeter
Overall Width
15.313 Inch | 388.95 Millimeter
Overall Length
16.094 Inch | 408.788 Millimeter
Overall Height
8.188 Inch | 207.975 Millimeter
Bolt Hole Diameter
0.5 Inch | 12.7 Millimeter
Base to Center of Output Shaft
4.094 Inch | 104 Millimeter
Output Shaft Diameter
1.5 Inch | 38.1 Millimeter
Base to Center of Input Shaft
4.094 Inch | 104 Millimeter
Output Shaft Length
3 Inch | 76.2 Millimeter
Input Shaft Diameter
1.5 Inch | 38.1 Millimeter
Input Shaft Length
3 Inch | 76.2 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh