https://www.bdiexpress.com/medias/INDMORSPDRED-QH-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNXxpbWFnZS9qcGVnfGFERTVMMmcxWlM4eE1EYzJOams0TmpjM01qVXhNQzlKVGtSTlQxSlRVRVJTUlVSZlVVaGZVa0ZmVVV4ZlNGTmZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fGNiYjMzZWJkMDFlNzMxOWM3MmRmYjU4NjU0N2VhYmIwYmQwZThiYjc3OWY1MTI0ZDkyNDBkOGU4NjhjYzVlMzM
MORSE INDUSTRIAL
MORSE INDUSTRIAL
206Q140H15 107
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
206Q140H15 107 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 7/8" Input Shaft Diameter
Part #
XE1174
BDI #
351126
Details
2386.6
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/206Q140H15-107/p/351126
Your Price
$ 2,386.60 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662288346951
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.6
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
1.64HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
782In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206Q140H15
Manufacturer Internal Number
XE1174
Weight / LBS
33
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
7.59 Inch | 192.786 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh