MORSE INDUSTRIAL
MORSE INDUSTRIAL
206Q56L60
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
206Q56L60 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Part #
XE1100
BDI #
350757
Details
1518.36
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/206Q56L60/p/350757
Your Price
$ 1,518.36 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
14.53
EAN
0662288346371
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29.1
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
0.52HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
737In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206Q56L60
Manufacturer Internal Number
XE1100
Weight / LBS
32
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 5/8" Input Shaft Diameter
Overall Height
7.59 Inch | 192.786 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
7.75 Inch | 196.85 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Length
2 Inch | 50.8 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh