https://www.bdiexpress.com/medias/INDMORSPDRED-U-RA-S-L-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE3NDV8aW1hZ2UvanBlZ3xhREV4TDJobVppOHhNRE13TXprNU1EWXlPRE00TWk5SlRrUk5UMUpUVUVSU1JVUmZWVjlTUVY5VFgweGZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fDNlYjhmZmYxYjA4MjUwNzBkOTNiYWU0ODNhM2IxNjFjNTZkOTk1ZWNhZWRmMTQ5OWM3NDcxNmNlYjYzMGFlYzU
MORSE INDUSTRIAL
MORSE INDUSTRIAL
206UL50
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
206UL50 WORM GEAR REDUCER ; NON-RETURNABLE U 100-325
Speed Reducer; Right Angle; 50:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; U Series; 5/8" Input Shaft Diameter
Part #
XE1009
BDI #
350436
Details
1805.64
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/206UL50/p/350436
Your Price
$ 1,805.64 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.34
EAN
0662288345640
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
U
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1078Lbs
Base Included
No
Input Rating value plus um
0.62HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
780In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
206UL50
Manufacturer Internal Number
XE1009
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; Shaft Input Type; Left Hand Output Type; Direct Mounted; Worm; U Series; 5/8" Input Shaft Diameter
Output Shaft Length
2 Inch | 50.8 Millimeter
Overall Height
6.38 Inch | 162.052 Millimeter
Base to Center of Output Shaft
2.28 Inch | 57.912 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.34 Inch | 110.236 Millimeter
Overall Length
8.06 Inch | 204.724 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
7.25 Inch | 184.15 Millimeter
Input Shaft Length
1.81 Inch | 45.974 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh