DODGE
DODGE
20A07L14
DODGE DODGE
Description
20A07L14 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20A07L14
BDI #
267629
Details
1390.48
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20A07L14/p/267629
Your Price
$ 1,390.48 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.61
EAN
0782475777204
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
2.78HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
678In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20A07L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
20A07L14
Weight / LBS
52
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Overall Width
7.94 Inch | 201.676 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Overall Length
11.3 Inch | 287.02 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh