https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-RL-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NjU3OHxpbWFnZS9qcGVnfGFHTmhMMmhqTnk4eE1EYzNNRE01TmpnM01qY3pOQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5RFVFZGZVa3hmUWsxZk1WOHpNREI0TXpBd0xtcHdad3wwNDMyOWVhOTMzNDc1MWE4Mjc1ZWJmZTVkMDBjODE4OWFjNDY4NWU3ZGE3NGE3Y2FiZmUyOGEwY2Y4MTMyNjIz
DODGE
DODGE
20A60LR56
DODGE DODGE
Description
20A60LR56 TIGEAR-2 REDUCER ; SOLID SIZES 13-20
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20A60LR56
BDI #
267744
Details
1551.46
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20A60LR56/p/267744
Your Price
$ 1,551.46 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
23.61
EAN
0782475779321
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Coupling
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
0.56HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
767In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20A60LR56 TIGEAR-2 REDUCER
Manufacturer Internal Number
20A60LR56
Weight / LBS
52
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Coupling Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Overall Width
9.38 Inch | 238.252 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
11.3 Inch | 287.02 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh