https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
DODGE
DODGE
20Q10H56
DODGE DODGE
Description
20Q10H56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20Q10H56
BDI #
267958
Details
1591.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20Q10H56/p/267958
Your Price
$ 1,591.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0782475748402
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
2.25HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
725In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20Q10H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
20Q10H56
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Output Bore Range
1 To 1-1/4 Inch | 25.4 To 31.75 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh