https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
DODGE
DODGE
20Q12H56
DODGE DODGE
Description
20Q12H56 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 12:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 0.626" Input Shaft Diameter
Part #
20Q12H56
BDI #
20491473
Details
1591.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20Q12H56/p/20491473
Your Price
$ 1,591.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
0.005
EAN
0782476175061
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
12:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
145.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
138
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.9HP
Housing Material And Finish
Cast Iron
Output Torque
770In-Lbs
Fan Cooling
No
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
20Q12H56
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 12:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 0.626" Input Shaft Diameter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Input Shaft Diameter
0.626 Inch | 15.9 Millimeter
Overall Length
8.6 Inch | 218.44 Millimeter
Output Bore
1.251 Inch | 31.775 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh