![20Q20L14](/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA)
![20Q20L14](/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA)
DODGE
DODGE
20Q20L14
DODGE DODGE
Description
20Q20L14 WORM GEAR REDUCER
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 7/8" Input Shaft Diameter
Part #
20Q20L14
BDI #
268000
Details
1198.42
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20Q20L14/p/268000
Your Price
$ 1,198.42 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.62
EAN
0782475748976
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.34HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
796In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
20Q20L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
20Q20L14
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 20 Series; 7/8" Input Shaft Diameter
Overall Length
8.47 Inch | 215.138 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Overall Width
7.94 Inch | 201.676 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh