https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUwNjl8aW1hZ2UvanBlZ3xhRGd4TDJneE55OHhNRGMzTWprd09UYzFNak0xTUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWtWYVgxSkJYMUZNWDBoVFgwSk5YekZmTXpBd2VETXdNQzVxY0djfGU3ZmNmZDliMmRiMGE0MDMzZjVhMTVkMWJkNmEzNjYyNGQ5ZjdjMmRjMWVhNGU0MjNlZDc1NWY2NWQyNGY1M2Y
DODGE
DODGE
20QZ10H56
DODGE DODGE
Description
20QZ10H56 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20QZ10H56
BDI #
268112
Details
2387.44
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20QZ10H56/p/268112
Your Price
$ 2,387.44 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.79
EAN
0782476048235
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
2.25HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
725In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
20QZ10H56
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Bore
1.25 Inch | 31.75 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
6.5 Inch | 165.1 Millimeter
Overall Height
7.5 Inch | 190.5 Millimeter
Output Bore Range
1 To 1-1/4 Inch | 25.4 To 31.75 Millimeter
Overall Length
8.47 Inch | 215.138 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh