https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8Njk2NHxpbWFnZS9qcGVnfGFHRTJMMmhoTVM4eE1EYzJPVE14TmpBeU1ESTFOQzlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5VFgxSmZRazFmTVY4ek1EQjRNekF3TG1wd1p3fGRkMWFkNDc4MTM5MDZmYjdiMjY5NjMyNDBiNmFmZTQ4NWRkOWJmY2U1MTAzNzdlNjkyMjkyY2Q5ODE5ZWMyOWY
DODGE
DODGE
20S07RWP
DODGE DODGE
Description
20S07RWP TIGEAR-2 REDUCER ; WITH WHITE PAINT
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20S07RWP
BDI #
268283
Details
1265.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20S07RWP/p/268283
Your Price
$ 1,265.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0782476211929
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
2.78HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
678In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER W/ WHITE PAINT
Manufacturer Internal Number
20S07RWP
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Right Hand Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Diameter
1 Inch | 25.4 Millimeter
Overall Length
8.58 Inch | 217.932 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Center Distance
2 Inch | 50.8 Millimeter
Output Shaft Length
2.11 Inch | 53.594 Millimeter
Overall Width
7.12 Inch | 180.848 Millimeter
Overall Height
6.35 Inch | 161.29 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh