![20S20HA](/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA)
![20S20HA](/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA)
DODGE
DODGE
20S20HA
DODGE DODGE
Description
20S20HA TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Part #
20S20HA
BDI #
268303
Details
1591.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/20S20HA/p/268303
Your Price
$ 1,591.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0782475946327
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
20
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1560Lbs
Base Included
No
Input Rating value plus um
1.34HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
796In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 REDUCER
Manufacturer Internal Number
20S20HA
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; 20 Series; 5/8" Input Shaft Diameter
Center Distance
2 Inch | 50.8 Millimeter
Overall Length
8.58 Inch | 217.932 Millimeter
Base to Center of Output Shaft
2.24 Inch | 56.896 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
6.35 Inch | 161.29 Millimeter
Input Shaft Length
1.15 Inch | 29.21 Millimeter
Nominal Center Distance
2 Inch | 50.8 Millimeter
Overall Width
5.7 Inch | 144.78 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
4.24 Inch | 107.696 Millimeter
Output Bore
1.188 Inch | 30.175 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh