https://www.bdiexpress.com/medias/INDHUBSPDRED-0230-00121-300x300.jpg?context=bWFzdGVyfHJvb3R8OTgwNnxpbWFnZS9qcGVnfGFETXlMMmd4TkM4eE1EYzJPVE0wT0RJMk16azJOaTlKVGtSSVZVSlRVRVJTUlVSZk1ESXpNRjh3TURFeU1WOHpNREI0TXpBd0xtcHdad3wxYTViNTUwN2JkNDYyNTFiYWM4ZTVjYjFkOTMwZTY5NDUzZTRmZTQwY2Y2YTBmYzQ4NDNmNjgwZTMzNWMzNWM4
HUB CITY
HUB CITY
214 5/1 B WR 143TC
HUB CITY HUB CITY
Description
214 5/1 B WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 5:1 Ratio; 143TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 210 Series; 7/8" Input Shaft Diameter
Part #
0230-02613
BDI #
21497857
Details
1627.2
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/214-5-1-B-WR-143TC/p/21497857
Your Price
$ 1,627.20 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.34
EAN
0662798929262
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
5:1
Mounting Frame
143TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
350
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
350
Gearing
Worm
Manufacturer's Series
210
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
3.89HP
Housing Material And Finish
Cast Iron
Output Torque
605In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
92926
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 5:1 Ratio; 143TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 210 Series; 7/8" Input Shaft Diameter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Overall Width
7.1875 Inch | 182.563 Millimeter
Output Shaft Length
1.95 Inch | 49.53 Millimeter
Base to Center of Input Shaft
4.5 Inch | 114.3 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.06 Inch | 52.324 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Length
8.095 Inch | 205.613 Millimeter
Overall Height
7.4375 Inch | 188.913 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh