HUB CITY
HUB CITY
214 50/1 A WR 143TC
HUB CITY HUB CITY
Description
214 50/1 A WR 143TC WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 210PCX Series; 7/8" Input Shaft Diameter
Part #
0230-02585
BDI #
21576038
Details
1665.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/214-50-1-A-WR-143TC/p/21576038
Your Price
$ 1,665.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
11.34
EAN
0662798928982
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
210PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
550Lbs
Base Included
No
Input Rating value plus um
0.66HP
Housing Material And Finish
Cast Iron
Output Torque
798In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-02585
Weight / LBS
25
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 210PCX Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Output Shaft Length
2.19 Inch | 55.626 Millimeter
Output Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Output Shaft
2.437 Inch | 61.9 Millimeter
Base to Center of Input Shaft
4.501 Inch | 114.325 Millimeter
Overall Width
8.5 Inch | 215.9 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Height
7.816 Inch | 198.526 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh