HUB CITY
HUB CITY
216 60/1 L WR 56C .938
HUB CITY HUB CITY
Description
216 60/1 L WR 56C .938 WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Part #
0230-02958
BDI #
23689149
Details
2580.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/216-60-1-L-WR-56C-938/p/23689149
Your Price
$ 2,580.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
13.608
EAN
0662961814890
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.5HP
Nominal Max Output RPM
29.2
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
29.2
Gearing
Worm
Manufacturer's Series
210PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.57HP
Housing Material And Finish
Cast Iron
Output Torque
773In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Viton Seal | With Steel Bracket
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-02958
Weight / LBS
30
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 210PCX Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
3.75 Inch | 95.25 Millimeter
Base to Center of Input Shaft
5.814 Inch | 147.676 Millimeter
Overall Width
6.41 Inch | 162.814 Millimeter
Overall Length
8.07 Inch | 204.978 Millimeter
Overall Height
9.129 Inch | 231.877 Millimeter
Center Distance
2.064 Inch | 52.426 Millimeter
Bolt Hole Diameter
0.406 Inch | 10.312 Millimeter
Nominal Center Distance
2.06 Inch | 52.324 Millimeter
Output Bore
0.938 Inch | 23.825 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh