MORSE INDUSTRIAL
MORSE INDUSTRIAL
237Q140LR15
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
237Q140LR15 WORM GEAR REDUCER ; NON-RETURNABLE
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Part #
XF1144
BDI #
350768
Details
1955.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/237Q140LR15/p/350768
Your Price
$ 1,955.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.252
EAN
0662288349778
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
15:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
116.7
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
116.6
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
843Lbs
Base Included
No
Input Rating value plus um
2.52HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1191In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
237Q140LR15
Manufacturer Internal Number
XF1144
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 15:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Center Distance
2.37 Inch | 60.198 Millimeter
Overall Length
8.62 Inch | 218.948 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Height
8.13 Inch | 206.502 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Overall Width
10.16 Inch | 258.064 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Output Shaft Length
2.37 Inch | 60.198 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh