MORSE INDUSTRIAL
MORSE INDUSTRIAL
237Q56H40 103
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
237Q56H40 103 WORM GEAR REDUCER ; NON-RETURNABLE RAIDER
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Part #
XF1301
BDI #
24009631
Details
2632.86
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/237Q56H40-103/p/24009631
Your Price
$ 2,632.86 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.319
EAN
0662288999027
Product Group - BDI
M02282
Tradename
MORSE
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
43.7
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1770Lbs
Base Included
No
Input Rating value plus um
1.34HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1433In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
XF1301
Weight / LBS
47
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Output Bore
1.188 Inch | 30.175 Millimeter
Base to Center of Input Shaft
4.88 Inch | 123.952 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Length
8.4 Inch | 213.36 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.38 Inch | 60.452 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Overall Width
6 Inch | 152.4 Millimeter
Overall Height
6.505 Inch | 165.227 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh