https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2EZ-RA-CPG-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY5MHxpbWFnZS9qcGVnfGFESmtMMmczWWk4eE1EYzJPVEF3TkRBek5qRXlOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNa1ZhWDFKQlgwTlFSMTlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8NmQ5OTM1NzMzMTA0ZjJhYzcxMWZkMDdiYTdhNGQ5YzQ3YTY4ZTY4ZTUwYmVlOTZmMjQ2YzYxYWE3YjRhMTZhOA
DODGE
DODGE
23AZ30L14
DODGE DODGE
Description
23AZ30L14 TIGEAR-2 E-Z KLEEN REDUCER
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Part #
23AZ30L14
BDI #
269988
Details
2493.82
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23AZ30L14/p/269988
Your Price
$ 2,493.82 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
26.79
EAN
0782476062729
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.42HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1201In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER
Manufacturer Internal Number
23AZ30L14
Weight / LBS
59
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Overall Length
12.25 Inch | 311.15 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh