https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
DODGE
DODGE
23Q50H56
DODGE DODGE
Description
23Q50H56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Part #
23Q50H56
BDI #
270218
Details
1752.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23Q50H56/p/270218
Your Price
$ 1,752.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.772
EAN
0782475727742
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
50:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
35
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
35
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
0.95HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1182In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23Q50H56 TIGEAR-2 REDUCER
Manufacturer Internal Number
23Q50H56
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 50:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh