![23Q60L56](/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA)
![23Q60L56](/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM3NTV8aW1hZ2UvanBlZ3xhRGRoTDJoaVl5OHhNRFF5TWpVeE56YzJNREF6TUM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTlkZTcyZmJkNDYxMzNhMTIyMWRlZTM1YTU3ZTlhZDY4ODdjNWZhYmMxZGYxZjIyNmYxZWU1OTAwYzU1ZGY3OA)
DODGE
DODGE
23Q60L56
DODGE DODGE
Description
23Q60L56 WORM GEAR REDUCER
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Part #
23Q60L56
BDI #
270230
Details
1329.28
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23Q60L56/p/270230
Your Price
$ 1,329.28 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
20.339
EAN
0782475727759
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
0.75HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
0.8HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1111In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23Q60L56 TIGEAR-2 REDUCER
Manufacturer Internal Number
23Q60L56
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 56C; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Output Shaft Length
2.18 Inch | 55.372 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh