https://www.bdiexpress.com/medias/INDDODSPDRED-QZ-H56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3OTN8aW1hZ2UvanBlZ3xhREk1TDJneU15OHhNRGMxTURrM01UY3dOelF5TWk5SlRrUkVUMFJUVUVSU1JVUmZVVnBmU0RVMlgxZFFYek13TUhnek1EQXVhbkJufDhiYjlmMmI1OTFiYzU2ZDA0ZjQ0ZDAwZjllZjFmOTg2MGNiMzg2NWFlZjkzYzk5MDVlODM4YjgxMTQ1NWI2NzY
DODGE
DODGE
23QZ20H56WP
DODGE DODGE
Description
23QZ20H56WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Part #
23QZ20H56WP
BDI #
270438
Details
2629.38
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23QZ20H56WP/p/270438
Your Price
$ 2,629.38 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.97
EAN
0782476216832
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
88
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1178In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Washdown Duty | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
23QZ20H56W
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 56C; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 5/8" Input Shaft Diameter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Center Distance
2.31 Inch | 58.674 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Overall Height
8.08 Inch | 205.232 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Length
9.12 Inch | 231.648 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh