https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-S-BU-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE1NTd8aW1hZ2UvanBlZ3xhRE5pTDJoa09DOHhNRFF5TWpVeE1qUXhPRGcwTmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVRYMEpWWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8YTcwZjdmMzQ5NGNmNTRjYmUyOGY2NTBkMmIyZjkyZjI3MWEyODlhMTllOWI4OGM3Y2Y2ZDgzNjQxYzYxMmY4ZA
DODGE
DODGE
23S07H
DODGE DODGE
Description
23S07H TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Part #
23S07H
BDI #
270551
Details
1752.92
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/23S07H/p/270551
Your Price
$ 1,752.92 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.772
EAN
0782475729241
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
23
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1520Lbs
Base Included
No
Input Rating value plus um
4.18HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1026In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
23S07H TIGEAR-2 REDUCER
Manufacturer Internal Number
23S07H
Weight / LBS
55
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; Shaft Input Type; Bushed Output Type; Direct Mounted; Worm; 23 Series; 7/8" Input Shaft Diameter
Center Distance
2.31 Inch | 58.674 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Bore
1.438 Inch | 36.525 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Overall Length
9.53 Inch | 242.062 Millimeter
Output Bore Range
1 To 1-7/16 Inch | 25.4 To 36.513 Millimeter
Base to Center of Input Shaft
4.81 Inch | 122.174 Millimeter
Nominal Center Distance
2.31 Inch | 58.674 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Overall Height
7.38 Inch | 187.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh