HUB CITY
HUB CITY
244 40/1 C WR 56C
HUB CITY HUB CITY
Description
244 40/1 C WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; W240PCX Series; 5/8" Input Shaft Diameter
Part #
0230-04754
BDI #
22091068
Details
1998.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/244-40-1-C-WR-56C/p/22091068
Your Price
$ 1,998.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.236
EAN
0662798900827
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
40:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
43.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
43.8
Gearing
Worm
Manufacturer's Series
W240PCX
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1400Lbs
Base Included
No
Input Rating value plus um
1.22HP
Housing Material And Finish
Cast Iron
Output Torque
1244In-Lbs Torque
Fan Cooling
No
Other Features
Single Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-04754
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 40:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; W240PCX Series; 5/8" Input Shaft Diameter
Overall Height
8.126 Inch | 206.4 Millimeter
Base to Center of Input Shaft
4.876 Inch | 123.85 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Length
2.66 Inch | 67.564 Millimeter
Center Distance
2.376 Inch | 60.35 Millimeter
Overall Length
8.4 Inch | 213.36 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.5 Inch | 63.5 Millimeter
Overall Width
8.39 Inch | 213.106 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Nominal Center Distance
2.38 Inch | 60.452 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh