HUB CITY
HUB CITY
2603 2000/1 WR 1.000 SIDE MOUNT
HUB CITY HUB CITY
Description
2603 2000/1 WR 1.000 SIDE MT ; WORM GEAR REDUCER NON-RETURNABLE
Speed Reducer; Right Angle; 2000:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 1/2" Input Shaft Diameter
Part #
0230-24157
BDI #
23703228
Details
4470.16
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2603-2000-1-WR-1-000-SIDE-MOUNT/p/23703228
Your Price
$ 4,470.16 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.04
EAN
0662798988573
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2000:1
Mounting Frame
Not Applicable
Input Type
Shaft
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0.88
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.036HP
Housing Material And Finish
Cast Iron
Output Torque
2585In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal | With Steel Bracket | Other Mount Side Mounted Flange
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-24157
Weight / LBS
53
Long Description
Speed Reducer; Right Angle; 2000:1 Ratio; Shaft Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 1/2" Input Shaft Diameter
Output Bore
1 Inch | 25.4 Millimeter
Input Shaft Length
1.67 Inch | 42.418 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Length
12.47 Inch | 316.738 Millimeter
Input Shaft Diameter
0.5 Inch | 12.7 Millimeter
Overall Width
7.45 Inch | 189.23 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh