HUB CITY
HUB CITY
2604 3600/1 WR 56C SINGLE OUTPUT
HUB CITY HUB CITY
Description
2604 3600/1 WR 56C SGL O/P WRM GR REDCR ; NON-RETURNABLE
Speed Reducer; Right Angle; 3600:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Part #
0230-24320
BDI #
23703351
Details
3158.18
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2604-3600-1-WR-56C-SINGLE-OUTPUT/p/23703351
Your Price
$ 3,158.18 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.772
EAN
0662798995830
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
3600:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
0.49
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1150Lbs
Base Included
No
Input Rating value plus um
0.072HP
Housing Material And Finish
Cast Iron
Output Torque
2261In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-24320
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 3600:1 Ratio; 56C; C-Face Quill Input Type; Shaft Output Type; Direct Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Height
10.753 Inch | 273.126 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.438 Inch | 188.925 Millimeter
Overall Length
14.225 Inch | 361.315 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh