HUB CITY
HUB CITY
2605 2000/1 WR 56C 1.438
HUB CITY HUB CITY
Description
2605 2000/1 WR 56C 1.438 WORM GEAR REDCR ; NON-RETURNABLE DOUBLE REDUCTION
Speed Reducer; Right Angle; 2000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Part #
0230-24537
BDI #
23703514
Details
4361.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/2605-2000-1-WR-56C-1-438/p/23703514
Your Price
$ 4,361.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
21.772
EAN
0662798989105
Product Group - BDI
M02282
Tradename
HUB CITY
Reducer Type
Right Angle
Nominal Ratio
2000:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
0.16HP
Nominal Max Output RPM
0.9
Mounting Method
Shaft Mounted
Output RPM at 1750 RPM Input
0.88
Gearing
Worm
Manufacturer's Series
2600
Mounting Position
Universal
Mounting Bolt Pattern footprint
Rectangular
Base Included
No
Input Rating value plus um
0.116HP
Housing Material And Finish
Cast Iron
Output Torque
2585In-Lbs Torque
Fan Cooling
No
Other Features
Double Reduction | Alloy Shafting | Viton Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
0230-24537
Weight / LBS
48
Long Description
Speed Reducer; Right Angle; 2000:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Shaft Mounted; Worm; 2600 Series; 5/8" Input Shaft Diameter
Output Bore
1.438 Inch | 36.525 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Overall Width
6.43 Inch | 163.322 Millimeter
Overall Length
14.225 Inch | 361.315 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Input Shaft
7.438 Inch | 188.925 Millimeter
Center Distance
2.626 Inch | 66.7 Millimeter
Overall Height
10.753 Inch | 273.126 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh