MORSE INDUSTRIAL
MORSE INDUSTRIAL
262Q140L20
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
262Q140L20 WORM GEAR REDUCER ; NON-RETURNABLE Q 100-325
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Part #
XG1155
BDI #
350818
Details
2557.08
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/262Q140L20/p/350818
Your Price
$ 2,557.08 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.7
EAN
0662288353485
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
20:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
87.5
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
87.5
Gearing
Worm
Manufacturer's Series
Q
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1295Lbs
Base Included
No
Input Rating value plus um
2.4HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1490In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
262Q140L20
Manufacturer Internal Number
XG1155
Weight / LBS
50
Long Description
Speed Reducer; Right Angle; 20:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; Q Series; 7/8" Input Shaft Diameter
Overall Length
9.38 Inch | 238.252 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Output Shaft Length
2.5 Inch | 63.5 Millimeter
Overall Height
8.82 Inch | 224.028 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh