https://www.bdiexpress.com/medias/INDMORSPDRED-QH-RA-QL-HS-DM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODIxNXxpbWFnZS9qcGVnfGFERTVMMmcxWlM4eE1EYzJOams0TmpjM01qVXhNQzlKVGtSTlQxSlRVRVJTUlVSZlVVaGZVa0ZmVVV4ZlNGTmZSRTFmTVY4ek1EQjRNekF3TG1wd1p3fGNiYjMzZWJkMDFlNzMxOWM3MmRmYjU4NjU0N2VhYmIwYmQwZThiYjc3OWY1MTI0ZDkyNDBkOGU4NjhjYzVlMzM
MORSE INDUSTRIAL
MORSE INDUSTRIAL
262Q56H30 115
MORSE INDUSTRIAL MORSE INDUSTRIAL
Description
262Q56H30 115 WORM GEAR REDUCER ; NON-RETURNABLE STYLE UH-QH 100-325
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Part #
XG1257
BDI #
351184
Details
3267.56
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/262Q56H30-115/p/351184
Your Price
$ 3,267.56 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
24.948
EAN
0662288354291
Product Group - BDI
M02282
Tradename
RAIDER PLUS
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Hollow Shaft
Motor Included
No
Nominal Max Input Rating
1.5HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58.3
Gearing
Worm
Manufacturer's Series
QH
Mounting Position
Floor
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1295Lbs
Base Included
No
Input Rating value plus um
1.7HP
Housing Material And Finish
Rugged Cast Iron
Output Torque
1498In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Single Piece Construction | Heavy Duty Tapered Roller Bearing on Output Shaft | Double Lip Seal
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
262Q56H30
Manufacturer Internal Number
XG1257
Weight / LBS
57
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 56C; C-Face Quill Input Type; Hollow Shaft Output Type; Direct Mounted; Worm; QH Series; 5/8" Input Shaft Diameter
Overall Height
8.82 Inch | 224.028 Millimeter
Overall Length
9.38 Inch | 238.252 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Base to Center of Input Shaft
5.57 Inch | 141.478 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Base to Center of Output Shaft
2.94 Inch | 74.676 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Bore
1.938 Inch | 49.225 Millimeter
Center Distance
2.62 Inch | 66.548 Millimeter
Overall Width
6.88 Inch | 174.752 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh