HUB CITY
HUB CITY
264 25/1 A WR 56C
HUB CITY HUB CITY
Description
264 25/1 A WR 56C WORM GEAR REDUCER ; NON-RETURNABLE SINGLE REDUCTION
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter
Part #
0230-07172
BDI #
21579796
Details
2673.78
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/264-25-1-A-WR-56C/p/21579796
Your Price
$ 2,673.78 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
17.24
EAN
0662798960715
Product Group - BDI
M02282
Tradename
POWERCUBEX
Reducer Type
Right Angle
Nominal Ratio
25:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right and Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
70
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
70
Gearing
Worm
Manufacturer's Series
260
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1150Lbs
Base Included
No
Input Rating value plus um
2.31HP
Housing Material And Finish
Cast Iron
Output Torque
1640In-Lbs
Fan Cooling
No
Other Features
Single Reduction
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
96071
Weight / LBS
38
Long Description
Speed Reducer; Right Angle; 25:1 Ratio; 56C; C-Face Quill Input Type; Right and Left Hand Output Type; Direct Mounted; Worm; 260 Series; 5/8" Input Shaft Diameter
Output Shaft Length
2.25 Inch | 57.15 Millimeter
Base to Center of Input Shaft
5.564 Inch | 141.326 Millimeter
Output Shaft Diameter
1.25 Inch | 31.75 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.552 Inch | 242.621 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Width
9 Inch | 228.6 Millimeter
Base to Center of Output Shaft
2.938 Inch | 74.625 Millimeter
Overall Height
8.814 Inch | 223.876 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh