https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-CPG-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE3Mzl8aW1hZ2UvanBlZ3xhREUwTDJnM055OHhNRFF5TWpVeE5UazVNRFUxT0M5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOURVRWRmVWw5Q1RWOHhYek13TUhnek1EQXVhbkJufDhmMGE3YTE3MjRmZjZhMzcwMmVmZjNiNWM1ZTNlM2FjNjRjMDU4NzljNTc5MWY4Y2Y0MmNhOTExMGY2Y2FkNDI
DODGE
DODGE
26A10R18
DODGE DODGE
Description
26A10R18 TIGEAR-2 REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26A10R18
BDI #
271805
Details
2105.02
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26A10R18/p/271805
Your Price
$ 2,105.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
31.33
EAN
0782475785544
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
182TC/184TC
Input Type
C-Face Coupling
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
4.83HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1576In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26A10R18 TIGEAR-2 REDUCER
Manufacturer Internal Number
26A10R18
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 182TC/184TC; C-Face Coupling Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Overall Width
10.13 Inch | 257.302 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Overall Length
13.22 Inch | 335.788 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Overall Height
10 Inch | 254 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh