DODGE
DODGE
26A60L14
DODGE DODGE
Description
26A60L14 TIGEAR-2 REDUCER ; SOLID SIZES 23-32
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26A60L14
BDI #
271932
Details
1984.52
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26A60L14/p/271932
Your Price
$ 1,984.52 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
31.33
EAN
0782475785254
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
60:1
Mounting Frame
143TC/145TC
Input Type
C-Face Coupling
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
1HP
Nominal Max Output RPM
29.2
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
29
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
1.08HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1547In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26A60L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
26A60L14
Weight / LBS
69
Long Description
Speed Reducer; Right Angle; 60:1 Ratio; 143TC/145TC; C-Face Coupling Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Input Shaft Length
1.17 Inch | 29.718 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Overall Length
12.49 Inch | 317.246 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh