https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-R-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYyNzZ8aW1hZ2UvanBlZ3xhR0UwTDJnM01DOHhNRGMzTWpnNU16WXpNRFE1TkM5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlTWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8OTIzMjc4ODgwNWM1M2QyZThjMDgzNjM1ZWYwZDI0YmEyMjczMjAyNzI2ZDQ5ODNiNThiNTYyNzgwMTYzYWRjNw
DODGE
DODGE
26Q07R56
DODGE DODGE
Description
26Q07R56 TIGEAR-2 REDUCER ; SOLID SIZES 23-32
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Part #
26Q07R56
BDI #
272276
Details
1722.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26Q07R56/p/272276
Your Price
$ 1,722.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.68
EAN
0782475750061
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
8:1
Mounting Frame
56C
Input Type
C-Face Quill
Output Type
Right Hand
Motor Included
No
Nominal Max Input Rating
5HP
Nominal Max Output RPM
218.8
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
233
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1520Lbs
Base Included
No
Input Rating value plus um
5.92HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1458In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q07R56 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q07R56
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 8:1 Ratio; 56C; C-Face Quill Input Type; Right Hand Output Type; Direct Mounted; Worm; 26 Series; 5/8" Input Shaft Diameter
Overall Length
9.37 Inch | 237.998 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Input Shaft Diameter
0.625 Inch | 15.875 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh