https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-HS-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8ODc2MHxpbWFnZS9qcGVnfGFEUmpMMmcxTVM4eE1EYzJPRFE1T1RVM01qYzJOaTlKVGtSRVQwUlRVRVJTUlVSZlZFZFNNbDlTUVY5UlRGOUlVMTlDVFY4eFh6TXdNSGd6TURBdWFuQm58ZWYwYjJjN2YwYzAwNmRmMTEyMjQyMDJlYWU0ZTNlODI5MmY4NDE2Y2RkNDFiYzcxYjE0YmNiNmJjMzE3Y2U3OA
DODGE
DODGE
26Q10HA14
DODGE DODGE
Description
26Q10HA14 TIGEAR-2 REDUCER ; HOLLOW SIZES 23-32
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26Q10HA14
BDI #
272284
Details
2256.58
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26Q10HA14/p/272284
Your Price
$ 2,256.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.68
EAN
0782475946938
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Bushed
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
4.83HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1576In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Without Bushing | Totally Enclosed Non-Vented Sealing | Maximum Bore Required No Bushing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q10HA14 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q10HA14
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Bushed Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Output Bore Range
1 To 1-11/16 Inch | 25.4 To 42.863 Millimeter
Overall Width
6.62 Inch | 168.148 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Bore
1.688 Inch | 42.875 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh