https://www.bdiexpress.com/medias/INDDODSPDRED-TGR2-RA-QL-L-BM-1-300x300.jpg?context=bWFzdGVyfHJvb3R8MjQzNjZ8aW1hZ2UvanBlZ3xhR1JtTDJneVlpOHhNRGMzTWprd09URTJNalV5Tmk5SlRrUkVUMFJUVUVSU1JVUmZWRWRTTWw5U1FWOVJURjlNWDBKTlh6RmZNekF3ZURNd01DNXFjR2N8MWVkOWQ5NmIzMWJjYTRmMjAxNzAzNzgwODkyYjU3NzdlNjczNWNmYmNiZTJhMGI1ZjEwMWNjNGVlNzVlMDQ1OA
DODGE
DODGE
26Q10L14
DODGE DODGE
Description
26Q10L14 WORM GEAR REDUCER
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26Q10L14
BDI #
272287
Details
1722.8
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26Q10L14/p/272287
Your Price
$ 1,722.80 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
22.739
EAN
0782475750498
Product Group - BDI
M02282
Tradename
TIGEAR-2
Reducer Type
Right Angle
Nominal Ratio
10:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
3HP
Nominal Max Output RPM
175
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
175
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
4.83HP
Housing Material And Finish
Class 30 Gray Iron
Output Torque
1576In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
26Q10L14 TIGEAR-2 REDUCER
Manufacturer Internal Number
26Q10L14
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 10:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Center Distance
2.63 Inch | 66.802 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh