https://www.bdiexpress.com/medias/INDDODSPDRED-QZ-L56-WP-300x300.jpg?context=bWFzdGVyfHJvb3R8MTkzMTB8aW1hZ2UvanBlZ3xhRGMxTDJnM09DOHhNRGMxTURrM01qRXdNRFl6T0M5SlRrUkVUMFJUVUVSU1JVUmZVVnBmVERVMlgxZFFYek13TUhnek1EQXVhbkJufDZlNjdkMDQ4YTFmNDhjMjMwZDhmZTNiZjMxYjExM2IxNDdjYTIzNjhjYzIwMjFmYWM1MGVjMTc3OGJhYTRkYzE
DODGE
DODGE
26QZ30L14WP
DODGE DODGE
Description
26QZ30L14WP TIGEAR-2 E-Z KLEEN REDUCER ; WHITE
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Part #
26QZ30L14WP
BDI #
272717
Details
2585.14
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Reducers-&-Gearmotors/Right-Angle-Shafts/26QZ30L14WP/p/272717
Your Price
$ 2,585.14 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111537
Weight / Kilogram
29.51
EAN
0782476223052
Product Group - BDI
M02282
Tradename
TIGEAR-2 E-Z KLEEN
Reducer Type
Right Angle
Nominal Ratio
30:1
Mounting Frame
143TC/145TC
Input Type
C-Face Quill
Output Type
Left Hand
Motor Included
No
Nominal Max Input Rating
2HP
Nominal Max Output RPM
58.3
Mounting Method
Direct Mounted
Output RPM at 1750 RPM Input
58
Gearing
Worm
Manufacturer's Series
26
Mounting Position
Floor | Wall | Ceiling
Mounting Bolt Pattern footprint
Rectangular
Maximum Overhung load value And um
1610Lbs
Base Included
No
Input Rating value plus um
2HP
Housing Material And Finish
White Painted Class 30 Gray Iron
Output Torque
1705In-Lbs
Fan Cooling
No
Other Features
Single Reduction | Washdown Duty | Totally Enclosed Non-Vented Sealing
Inch - Metric
Inch
Category - BDI
Reducers Right Angle
Harmonized Tariff Code
8483.40.10.00
Noun
Reducer
Keyword String
Speed Worm
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
TIGEAR-2 E-Z KLEEN REDUCER-WHITE
Manufacturer Internal Number
26QZ30L14W
Weight / LBS
65
Long Description
Speed Reducer; Right Angle; 30:1 Ratio; 143TC/145TC; C-Face Quill Input Type; Left Hand Output Type; Direct Mounted; Worm; 26 Series; 7/8" Input Shaft Diameter
Nominal Center Distance
2.63 Inch | 66.802 Millimeter
Center Distance
2.63 Inch | 66.802 Millimeter
Overall Width
8.88 Inch | 225.552 Millimeter
Overall Length
9.37 Inch | 237.998 Millimeter
Overall Height
8.76 Inch | 222.504 Millimeter
Output Shaft Diameter
1.125 Inch | 28.575 Millimeter
Output Shaft Length
2.67 Inch | 67.818 Millimeter
Input Shaft Diameter
0.875 Inch | 22.225 Millimeter
Base to Center of Input Shaft
5.5 Inch | 139.7 Millimeter
Base to Center of Output Shaft
2.87 Inch | 72.898 Millimeter
Bolt Hole Diameter
0.375 Inch | 9.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh